Shop All Mixing Valves
Honeywell
V5862A2054 1/2" Female Npt 2-Way
Mfr # V5862A2054
Zoro # G6959173
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Type Electric or Pneumatic
- Overall Height 2.333 in
- Standards ANSI Class III (less than 0.02% of Cv)
- Valve Material Brass
- Connector Type Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # V5862A2054
- Zoro # G6959173
- Country of Origin United States
- Category Mixing Valves
Dimensions
Overall Height | 2.333 in |
Overall Length | 2.333 in |
Details
Control Type | Electric or Pneumatic |
Standards | ANSI Class III (less than 0.02% of Cv) |
Valve Material | Brass |
Connector Type | Female NPT |
Max. Working Pressure (PSI) | 235 psi |
For Use With | M6410A1029 ; M7410F1000 ; M7435F1001 |
Connection (In.) | 0.5 in |
Valve Type | 2-way |
Cv | 1.9 Cv |
Description
V5862A2054 1/2" Female Npt 2-Way Linear Water Valve Cv=1.9 Replaces V5812A1131
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x100Ft White Flexible PVC Pipe (WF200100)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 1-1/4" (4307000112)
- KOHLER Assembly-Dispenser Pump (1087763)
- ZORO SELECT Flush Bushing, 4 In x 3 In Hub x Spigot (1WJC2)
- HONEYWELL Am102R-Ut-1 Am-1 Series, 1" (AM102R-UT-)
- HONEYWELL Am102-Us-1Lf 1" Union Sweat (AM102-US-1)
- HONEYWELL Umv500-Lf Undersink Thermostatic (UMV500-LF)
- HONEYWELL V5013N1097 3 Way Mix Valve (V5013N1097)
- HONEYWELL Am101-Ucpvc-1Lf Aquamix Lead (AM101-UCPV)
- HONEYWELL Am102-1Lf 1" Npt. Aquamix (AM102-1LF)
- JONES STEPHENS 3/4" PlumBite Push On Thermostatic Mixing Valve (C77469LF)
- Honeywell Valves