Shop All Radiator Actuators and Valves
Honeywell
V2040Esl15 Thermostatic Valve
Mfr # V2040ESL15
Zoro # G6915536
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Angle
- Pipe Size 1/2 in
- BtuH Capacity 59,100 BtuH
- Max. Pressure Hot Water--150 psi maximum; Steam--15 psi maximum
- Material Nickel Plated Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # V2040ESL15
- Zoro # G6915536
- UPC # 85267299039
- Country of Origin United States
- Category Radiator Actuators and Valves
Dimensions
Pipe Size | 1/2 in |
Details
Body Style | Angle |
BtuH Capacity | 59,100 BtuH |
Max. Pressure | Hot Water--150 psi maximum; Steam--15 psi maximum |
Material | Nickel Plated Bronze |
Description
V2040Esl15 Thermostatic Valve 1/2" Angle Female Npt Inlet Male Npt Outlet Replaces V100E1055 V100E1027
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE SS Carbon Seal (00112946)
- PURAFILTER 12x24x1 Synthetic Pleated Filter (12241MV13)
- MAXX AIR 30 In. 2-Speed Direct Drive Whole House Fan with Shutter (CX302DDWT)
- HONEYWELL Return Foot Mounted Actuator, 75 lb (M9174C1025/U)
- HONEYWELL Vp525C1032 Pnuematic Radiator (VP525C1032)
- HONEYWELL V5011N1057 Steam/H2O Valve (V5011N1057)
- HONEYWELL Q5001D1000 Valve Linkage W/80 (Q5001D1000)
- HONEYWELL V5011N2063 1" Steam/H20 Valve (V5011N2063)
- HONEYWELL V2040Esl20 Thermostatic Valve (V2040ESL20)
- HONEYWELL Vp525C1024 Pneumatic Radiator (VP525C1024)
- ZORO SELECT Thermostatic Radiator Valve, Size 1/2 In (10L948)
- Honeywell Radiator Actuators and Valves