Shop All Safety Glasses
Honeywell Uvex
Uvex Protege Anti-Scratch, Metallic Black Frame, Clear Lens
Mfr # S4200-H5
Zoro # G608621154
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Metallic Black
- Eyewear Size One size
- Weight .07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S4200-H5
- Zoro # G608621154
- UPC # 603390120305
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | One size |
Details
Item | Half Frame Safety Glasses |
Lens Color | Variety of Lens Tints |
Frame Color | Metallic Black |
Weight | .07 |
Description
Proprietary floating lens design offers increased flexibility and fit. Ultra lightweight design at only 27.5 grams, weighs less than one ounce. Secure wrap-around brow expands to fit a wide range of users. Soft temple tip pads provide a secure fit. Soft, clear nose pads prevent slipping.Meets:ANSI Z87+ - Meets ANSI Z87+ High Impact standard. CSA Z94.3 - Certified to the requirements of CSA Z94.3 standard. Military V0 - Meets military V0 ballistic test for impact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023BL)
- GRID WALLET Forged Carbon Wallet with Money Clip (FRGDCARBON-CLIP)
- GEMTOR Anchor D-Ring, w/Stud, Nut, Washer (AD-1)
- MEDEGEN MEDICAL PRODUCTS Slippers, L, Gray, PK48 (7737-LGRY)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S1169C)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3301HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2855HS)
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S1112)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (S2853)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (A901)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (RS1-11)
- Honeywell Uvex Eye Protection