Shop All Safety Glasses
Honeywell Uvex
UVEX AVATAR SAFETY GLASS, HYDROSHIELD ANTI-FOG CLEAR LENS, HALF FRAME BLACK POLYCARBONATE FRAME, POL
Mfr # S2850HS
Zoro # G209009061
product price: $14.15
/ea
Sold in multiples of 10 for $141.50
$141.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S2850HS
- Zoro # G209009061
- UPC # 603390132179
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Description
Uvex by Honeywell Uvex Avatar Safety Glass, Universal, HydroShield Anti-Fog Lens Coating, Clear Lens, Half Frame Frame, Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Ratchet Wire Core Temple, Specifications Met: ANZI Z87.1-2015/CSA Z94.3-2007.Uvex Avatar is stylish and protective eyewear with technology allowing customizability, premium anti-fog coating and anti-scratch hard coating. 9-base wraparound, indirect venting, wire core temples and Multi-Material Technology MMT at every touchpoint for maximum all day comfort and maximum, customizable fit for every facial profile. These safety glasses are available in four frame colors and five lens tints.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 1001 Towelettes 5" x 8", 100/Box (1001)
- CLC WORK GEAR Glove Syn Palm Workright Xl (124X)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 B (03271 B)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100518)
- HONEYWELL UVEX Plano Collection A800 Series Safety Glasses, Clear Lens/Frame (UVXA800)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch (S2941HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (T56505B)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (A901)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog ; Anti-Scratch (S0602HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SVP203)
- 3M 3M SAFTY GLASSES CLR A/F (90209-HV6-NA)
- Honeywell Uvex Eye Protection