Shop All Safety Glasses
Honeywell Uvex
Uvex Avatar Adjustable Safety Glasses with HydroShield AntiFog Coating
Mfr # S2871HS
Zoro # G708079015
product price: $15.39
/pr
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S2871HS
- Zoro # G708079015
- Country of Origin Unknown
- Category Safety Glasses
Description
Designed with the worker in mind, Uvex Avatar Safety Glasses allow for eight points of adjustability in this customizable, stylish eyewear They'll think you had these made just for them, and you'll know your workers are safe The glasses feature 9 base wraparound, indirect venting, wirecore temples, and MultiMaterial Technology MMT at every touchpoint for maximum allday comfort and maximum, customizable fit for every facial profile
- •HydroShield Anti-fog is 90X longer-lasting than the majority of anti-fog products and offers 2X the scratch resistance of the next best anti-fog coating
- •Built with MMT
- •Multi-Material Technology providing a high level of adjustability
- •9-base wrap-around lens provides uncompromised peripheral vision and protection
- •Ratchet lens: angle-adjustable temple length and lens inclination of 15 degrees
- •Soft, wire-core temples to customize to any facial profile
- •Flexible nose pads to fit any nasal profile and reduce slippage
- •Certified to meet ANSI and tested by Honeywell to meet the requirements of the CSA Z94.3 standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Safety Glasses Required Beyond This Point Sign (N18A)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, 2XL, 1 PR (KRC5-06-XXL)
- CONDOR First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V17 (471V17)
- REFRIGIWEAR Overalls, Unisex, Fits 36 to 38" Waist (0985RNAVLAR)
- HONEYWELL UVEX Uvex Genesis Anti Fog Safety Glasses, Black Frame, Clear Lens (S3200HS)
- HONEYWELL UVEX Safety Glasses, Avatar, HydroShield Anti-Fog Coating, Standard, Blue/Black Half-Frame, Clear Lens (S2870HS)
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S1111)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3212HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S0112)
- HONEYWELL UVEX Safety Glasses, Gray Polarized; Scratch-Reistant (S2963)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SR116VS)
- Honeywell Uvex Safety Glasses