Shop All Safety Glasses
Honeywell Uvex
TOMCAT LIGHTWEIGHT SAFETY EYEWEAR, ANTI-SCRATCH SILVER MIRROR LENS, GUNMETAL METAL FRAME, POLYCARBON
Mfr # S2453
Zoro # G008671124
product price: $24.39
/ea
Sold in multiples of 10 for $243.90
$243.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Mirror | Clear
- Frame Color Gunmetal
- Frame Style 3/4 Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S2453
- Zoro # G008671124
- UPC # 603390087202
- Country of Origin China
- Category Safety Glasses
Details
Item | Safety Tomcat Protective Eyewear |
Lens Color | Mirror | Clear |
Frame Color | Gunmetal |
Frame Style | 3/4 Frame |
Description
Uvex by Honeywell Safety Eyewear, Lightweight, Series: Tomcat, Universal Size, Anti-Scratch Lens Coating, Silver Mirror Lens, Gunmetal Frame, Metal Frame, Polycarbonate Lens, 99.9% UV Protection, Padded Metal Tip Temple, Specifications Met: ANSI Z87+, ANSI Z.87.1/1989, CA 25,322, ANSI Z87.1/1989, CA 25,322.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Mens Brown and Tan Comp Toe Two Eye, PR (RK4690)
- STRANCO Die Cut Number Label, 6 (DBV-SINGLE-8-6)
- NMC Flammable 3 Dot Placard Sign, Pk25 (DL158TB25)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7015-3C-PK (7015-3C-PK)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3208HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2881HS)
- HONEYWELL UVEX Hypershock High Performance Sport Inspired Eyewear (UVXS2941HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S2850)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S2604XP)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S2500C)
- HONEYWELL UVEX Avatar Glasses Blkblue, Clear Hsaf (UVXS2870HS)
- Honeywell Uvex Safety Glasses