Shop All Safety Glasses
Honeywell
Uvex Tirade Sealed Safety Glasses
Mfr # S4041
Zoro # G006002814
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Variety of Lens Tints
- Frame Color Gloss Black
- Lens Coating Uvextra® AF coating offers fog resistance
- Frame Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # S4041
- Zoro # G006002814
- UPC # 603390130298
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Frameless |
Lens Color | Variety of Lens Tints |
Frame Color | Gloss Black |
Lens Coating | Uvextra® AF coating offers fog resistance |
Frame Material | Fabric |
Features | Removeable latex-free foam sub-frame, temple and headband option. Dielectric. |
Strap Material | Fabric |
Color | Black |
Temple Style | Headband,Bayonette |
Frame Type | Frameless |
Arm Tip Type | Headband,Bayonette |
Frame Style | Frameless |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Blue Plastic Chain, 2 In, 500 Ft. Long (CH-CH-20-BL-500-BX)
- TIMBERLAND PRO Size 10 Women's 6 in Work Boot Steel Work Boot, Wheat (TB0A2QVU231)
- SIGNMISSION Do Not Block Driveway Allow 10 Ft Clearance on Either Side Parking, A-1824-24168 (A-1824-24168)
- MILWAUKEE TOOL Reusable Foam Banded Ear Plugs, Bullet Shape, 25 dB, Red (48-73-3201)
- HONEYWELL Uvex Hypershock Safety Glasses (S2974)
- HONEYWELL Uvex Hypershock Safety Glasses with Clear Anti-Fog Lens and Frame (S2970HS)
- HONEYWELL Uvex Tirade Sealed Safety Glasses (S4040)
- HONEYWELL Uvex Protege Safety Glasses (S4201HS)
- HONEYWELL Honeywell Uvex SVP 200 Series Safety Glasses (SVP208)
- HONEYWELL Safety Glasses, Clear Scratch-Resistant (A800)
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant, 12PK (25650)
- Honeywell Eye Protection