Shop All Safety Glasses
Honeywell Uvex
TIRADE SEALED EYEWEAR, UVEXTRA ANTI-FOG SCT REFLECT 50 LENS, FRAMELESS BLACK POLYCARBONATE FRAME, PO
Mfr # S4044
Zoro # G708671448
product price: $14.59
/ea
Sold in multiples of 10 for $145.90
$145.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Gloss Black
- Frame Style Frameless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S4044
- Zoro # G708671448
- UPC # 603390130328
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Variety of Lens Tints |
Frame Color | Gloss Black |
Frame Style | Frameless |
Description
Uvex by Honeywell Tirade Sealed Eyewear, Universal Size, Uvextra Anti-Fog Lens Coating, SCT Reflect 50 Lens, Frameless Frame, Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Bayonet Temple, Specifications Met: ANSI Z87.1-2010, CSA Z94.3.Uvex Tirade sealed eyewear offers protection in high particulate environments where dust, dirt and debris present the risk of eye injury. Uvex Tirade features a large unilens design for a wide field of unobstructed peripheral vision, and a soft foam subframe to ensure a comfortable gap free fit. Available in a variety of lens tints with Uvextraanti-fog lens coating, Uvex Tirade offers a dependable, cost-effective solution for indoor and outdoor environments requiring sealed eyewear protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (19365)
- KONG USA Quickdraw, Frog (761SET4000K)
- HONEYWELL SERVUS Size 9 Men's Steel Rubber Boot, Gray (75101/9)
- RADIANS Front Brim Hard Hat Loggers Combo, Pinlock, White (300-WVM)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S4041)
- HONEYWELL UVEX Safety Glasses, Clear Antifog Coating (S0662X)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S2824)
- HONEYWELL UVEX Uvex By Honeywell 763-S2943 Matte Black Sct-Reflect50 Hardcoat (763-S2943)
- HONEYWELL UVEX Uvex Genesis XC Safety Glasses, Black Frame, Clear HS Lens (S3300HS)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0112)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S0620HS)
- Honeywell Uvex Eye Protection