Shop All Safety Goggles
Honeywell Uvex
STEALTH INDIRECT VENT PROTECTIVE GOGGLES WITH HYDROSHIELD, ANTI-FOG/HARD COAT GRAY POLYCARBONATE LEN
Mfr # S3961HS
Zoro # G109009116
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # S3961HS
- Zoro # G109009116
- UPC # 603390130885
- Country of Origin United States
- Category Safety Goggles
Description
Uvex by Honeywell Protective Goggles, Indirect Vent, Series: Stealth, Unisex Gender, Universal Size, Anti-Fog/Hard Coat Lens Coating, Gray Lens, Wraparound Frame, Gray Frame, Elastomer Frame, Polycarbonate Lens, Neoprene Strap, Specifications Met: ANSI Z87.1-2010, CSA Z94.3, D3 Certified, 99.9% % UV Protection.Uvex HydroShield anti-fog coating is now available on more than 115 SKUs of safety eyewear, sealed eyewear and goggles to keep them fog-free longer than ever before.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Spectacle Kit (760024)
- MCR SAFETY Chemical Resistant Glove, M, Black, PR (CP05M)
- DAYTON Tower Light, 56mm, Steady, Flash, 5 Color (26ZT44)
- SIGNMISSION 12 in Height, 1 in Width, Vinyl, 12" x 4.5", D-12 Gelato (D-12 Gelato)
- HONEYWELL UVEX Safety Goggles, Clear Uvextra® Fog-resistant coating Lens (S3810)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Flex Seal Series (S3400HS)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3805)
- HONEYWELL UVEX Sperian Goggles Impact Resistant (A610I)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1651D)
- HONEYWELL UVEX Safety Goggles, SCT-Reflect 50 Anti-Fog Lens, 5SY4 Series (S0624X)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S3970HS)
- Honeywell Uvex Safety Goggles