Shop All Safety Goggles
Honeywell Uvex
STEALTH INDIRECT VENT PROTECTIVE GOGGLES WITH HYDROSHIELD, ANTI-FOG/HARD COAT CLEAR POLYCARBONATE LE
Mfr # S3960HS
Zoro # G908796521
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear | Amber | Gray
- Lens Coating HydroShield AF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3960HS
- Zoro # G908796521
- UPC # 603390130878
- Country of Origin United States
- Category Safety Goggles
Details
Lens Color | Clear | Amber | Gray |
Lens Coating | HydroShield AF |
Description
Uvex by Honeywell Protective Goggles, Indirect Vent, Series: Stealth, Unisex Gender, Universal Size, Anti-Fog/Hard Coat Lens Coating, Clear Lens, Wraparound Frame, Gray Frame, Elastomer Frame, Polycarbonate Lens, Neoprene Strap, Specifications Met: ANSI Z87.1-2010, CSA Z94.3, D3 Certified, 99.9% % UV Protection.Uvex HydroShield anti-fog coating is now available on more than 115 SKUs of safety eyewear, sealed eyewear and goggles to keep them fog-free longer than ever before.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, M, 100 PK, Black (ND6020)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0046YB)
- 3M DBI-SALA Suspension Trauma Safety Straps (9501403)
- BRADY Label, 1 in W, Light Gray (M6-20-486)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S3970HSF)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3805)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1651D)
- HONEYWELL UVEX Uvex by Sperian 763-S3962C Uvex Stealth Safety Goggle Gray-Gray B (763-S3962C)
- HONEYWELL UVEX Safety Goggles, Shade 5.0 Scratch-Resistant Lens, V-Maxx Series (11250850)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Futura Series (S345C)
- POWERWELD Cup Goggles, 50mm, Shade #5 (R600)
- Honeywell Uvex Eye Protection