Shop All Safety Glasses
Honeywell Uvex
SKYPER SAFETY EYEWEAR, UVEXTREME ANTI-FOG, SCT LOW IR LENS, WRAPAROUND FRAME, BLACK, TEXIN FRAME, PO
Mfr # S1930X
Zoro # G508830175
product price: $16.25
/ea
Sold in multiples of 10 for $162.50
$162.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Black
- Frame Style 3/4 Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S1930X
- Zoro # G508830175
- UPC # 603390075353
- Country of Origin United States
- Category Safety Glasses
Details
Lens Color | Variety of Lens Tints |
Frame Color | Black |
Frame Style | 3/4 Frame |
Description
Uvex by Honeywell Safety Eyewear, Series: Skyper, Universal, Uvextreme Anti-Fog Lens Coating, SCT Low IR Lens, Wraparound, Black Frame, Texin Frame, Polycarbonate Lens, 99.9% UV Protection, Cushioned/Duoflex Temple, Specifications Met: ANSI Z87.1-1989, ANSI Z87.1-2010, CSA Z94.3, CA 18832, Military V0.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve, Yellow, L Size (9378KFT)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWH2X00250B)
- LEWISBINS Card Holder, 2-1/4 x 6-1/2, Pink (CH20LS)
- BRADY Safety Reminder Signs, 10"X14", Plastic, Header Background Color: Green, 25304 (25304)
- HONEYWELL UVEX Honeywell Uvex 763-S3853 Uvex Avatar OTG Safety Glasses; Black & Blue - Clear Lens Tint (763-S3853)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2850HS)
- HONEYWELL UVEX Safety Glasses, Uvex A800 Series, Anti-Fog, Polycarbonate, Clear Half-Frame, Clear Lens (A805)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2602HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP200)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S3241)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (CL5H10PF)
- Honeywell Uvex Eye Protection