Shop All Safety Glasses
Honeywell Uvex
SEISMIC INDIRECT VENTED SEALED EYEWEAR, UVEXTRA ANTI-FOG SCT REFLECT 50 LENS, FULL FRAMED/WRAPAROUND
Mfr # S0604X
Zoro # G608789861
product price: $32.99
/ea
Sold in multiples of 10 for $329.90
$329.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of lens tints
- Frame Color Black | Metallic blue
- Frame Style Full frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S0604X
- Zoro # G608789861
- UPC # 603390125263
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Variety of lens tints |
Frame Color | Black | Metallic blue |
Frame Style | Full frame |
Description
Uvex by Honeywell Sealed Eyewear, Indirect Vented, Series: Seismic, Universal Size, Uvextra Anti-Fog Lens Coating, SCT Reflect 50 Lens, Full Framed/Wraparound Frame, Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Cushioned/Headband Temple, Specifications Met: ANSI Z87.1-2003, CSA Z94.3.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010MG/WB/SF)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (29JV94)
- MARCOM Safety Housekeeping Accident Prvntn DVD (V0000949EM)
- BOWMAN DISPENSERS Protection Organizer, PETG, Clear (PS004-0111)
- HONEYWELL UVEX Hypershock - CL Frame CL Lens with Hydroshield Coat (UVXS2970HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SVP203)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (S2853)
- HONEYWELL UVEX Safety Glasses, Clear Uvextra AF Anit-Fog (S0600X)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S3240)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP207)
- CABLZ 14 in. Eyewear Retainer - Black; Extra Large (580916)
- Honeywell Uvex Safety Glasses