Shop All Safety Glasses
Honeywell Uvex
SEISMIC INDIRECT VENTED SEALED EYEWEAR, ANTI-SCRATCH/HARD COAT CLEAR LENS, FULL FRAMED/WRAPAROUND BL
Mfr # S0600
Zoro # G008830309
product price: $19.45
/ea
Sold in multiples of 10 for $194.50
$194.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of lens tints
- Frame Color Black | Metallic blue
- Frame Style Full frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S0600
- Zoro # G008830309
- UPC # 603390125225
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Variety of lens tints |
Frame Color | Black | Metallic blue |
Frame Style | Full frame |
Description
Uvex by Honeywell Sealed Eyewear, Indirect Vented, Series: Seismic, Universal Size, Anti-Scratch/Hard Coat Lens Coating, Clear Lens, Full Framed/Wraparound Frame, Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Cushioned/Headband Temple, Specifications Met: ANSI Z87.1-2003, CSA Z94.3.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABEL HYDRAULIC OIL 3 X 7 LCHL586 (LCHL586)
- FRONTLINE MEGApod Confined Space Kit 7' Aluminum Tripod with 60' Winch (TAN07RU)
- HONEYWELL NORTH North Nitri-Knit Gloves Size 11 26" L (GLV210-11)
- 3M Filter, White, 1 PR, NIOSH (D3078)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S4412)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3207HS)
- HONEYWELL UVEX Safety Glasses, Uvex A800 Series, Anti-Fog, Polycarbonate, Clear Half-Frame, Clear Lens (A805)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S3242)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S2500)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3310HS)
- SAFE HANDLER Crystal Full Color Variety Safety Glasses, (12-Pack) (BLSH-ESCR-CLCT-SGA1-12)
- Honeywell Uvex Safety Glasses