Honeywell Uvex

Safety Goggles, Shade 3.0 Anti-Fog, Scratch-Resistant Lens, V-Maxx Series (Discontinued)


This Product is Discontinued
Shop for all Safety Goggles

Key Features

  • Standards ANSI Z87.1-2003
  • Eyewear Size Universal
  • Foam Lined No
  • UV Protection 99.90%
  • Includes Elastic Strap
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal

Description

Adjustable Locations Strap, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application General Purpose, Band Material Elastic, Brow Lining Material Polyurethane, Dielectric Protection Yes, Eye Socket Lining Material Polyurethane, Eyewear Size Universal, Frame Color Black, Frame Material Polycarbonate, Frame Style OTG, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products