Honeywell Uvex

Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series


product price: $8.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Material Polypropylene, TPU
  • Frame Color Black
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Material Polycarbonate
  • UV Protection 99.90%
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal

Description

ANSI Dust/Splash Rating D3, Band Material Fabric, Brow Lining Material Elastomer, Dielectric Protection No, Eye Socket Lining Material Elastomer, Eyewear Size Universal, Frame Color Black, Frame Material Polypropylene/TPU, Frame Style Wraparound, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating Yes, Includes Brow Lining No, Includes Eye Socket Lining Yes, Includes No Lens Coatings No, Includes Polarized Lens Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.