Shop All Safety Goggles
Honeywell Uvex
Safety Goggles, Clear Yes Lens
Mfr # S360
Zoro # G208109588
original price:
$13.57
16% off
new price: $11.35
/pr
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Clear
- Features Impact and Splash
- Color Clear
- Polarized Lens No
- Standards ANSI Z87.1 2003 High Impact - CAN/CSA/Z94.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S360
- Zoro # G208109588
- Country of Origin Mexico
- Category Safety Goggles
Dimensions
Eyewear Size | Standard |
Details
Frame Color | Clear |
Features | Impact and Splash |
Color | Clear |
Polarized Lens | No |
Item | Safety Goggles |
Standards | ANSI Z87.1 2003 High Impact - CAN/CSA/Z94.3 |
Lens Color | Clear |
Eyewear Venting | Indirect Vent |
Lens Coating | Yes |
Description
Uvex Classic clear body and clear lens goggles protect eyes from dust, mist or chemical splash Closed, and hood indirect vent styles are also available The textured neoprene headband prevents slippage and inhibits chemical degradation Uvex Classic goggles fit over most Rx spectacles, resisting impacts and absorbing over 999 of UV light They meet both the ANSI Z87 and CSA Z943 safety standards
- •Clear lens, grey headband
- •Indirect, closed, and hood indirect vent styles available
- •Scratch resistant with additional anti-fog coating
- •Meets ANSI Z87 and CSA Z94.3 standads
- •Fits over most Rx spectacles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Drain Cover, Silver, 24 ga., Square, 9" H (Z499S-9)
- N-FERNO BY ERGODYNE Winter Liner, Over the Head, Universal (6878)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 4XL (61634)
- CONDOR Gloves, S, Gold/Yellow, Unlined, Elkskin, PR (48WU04)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Flex Seal Series (S3405HS)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Uvex Classic Series (S364)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S39610HS)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1650D)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1651D)
- HONEYWELL UVEX Protective Goggles, Clear Anti-Fog, Anti-Scratch Lens, Stealth(R) Series (S3992X)
- CONDOR Impact Resistant Safety Goggles, Gray Scratch-Resistant Lens, Max Barron Series (1FYZ4)
- Honeywell Uvex Eye Protection