Shop All Safety Goggles
Honeywell Uvex
Safety Goggles, Clear Yes Lens
Mfr # 11250810
Zoro # G108109589
Sold in multiples of 10 for $93.90
$93.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Polarized Lens No
- Frame Color Clear
- Lens Coating Yes
- Color Clear
- Eyewear Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # 11250810
- Zoro # G108109589
- Country of Origin China
- Category Safety Goggles
Dimensions
Eyewear Size | Standard |
Details
Polarized Lens | No |
Item | Safety Goggles |
Frame Color | Clear |
Lens Coating | Yes |
Color | Clear |
Lens Color | Clear |
Standards | ANSI Z87.1 2003 High Impact - CAN/CSA/Z94.3 |
Features | Impact and Splash |
Eyewear Venting | Indirect Vent |
Description
Uvex VMaxx Safety Goggle offers superior eye protection and attractive futuristic styling With its sleek wraparound styling and 180 degrees, clear field of vision, the VMAXX series offers top of the line protection with great visibility VMAXX safety goggles feature direct and indirect ventilation styles available for impact or splash applications, an adjustable elastic or neoprene headband, and pivoting headband clips to adjust strap around hard hats or hearing protection VMAXX safety goggles meet ANSI Z87 and CSA Z943 safety standards
- •Superior eye protection and attractive futuristic styling
- •Sleek wrap-around styling and 180 degrees, clear field of vision
- •Direct and indirect ventilation styles available
- •Adjustable elastic or neoprene headband
- •Pivoting headband clips to adjust strap
- •Meets ANSI Z87 and CSA Z94.3 safety standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lightweight Disposable Gown, Elastic, PK15 (8572)
- DYMO Label Tape Cartridge, Black/Metallic Silver, Labels/Roll: Continuous (18485)
- BOLLE SAFETY Ballistic Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, X1000 Tactical Series (40132)
- BRADY Tape, Gray, Labels/Roll: Continuous (B30C-2250-595-GY)
- HONEYWELL UVEX Safety Goggles, SCT-Reflect 50 Anti-Fog Lens, 5SY4 Series (S0624X)
- HONEYWELL UVEX Safety Goggles, Shade 5.0 Scratch-Resistant Lens, V-Maxx Series (11250850)
- HONEYWELL UVEX Protective Goggles, Clear Anti-Fog, Anti-Scratch Lens, Stealth(R) Series (S3992X)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Shade 5.0 Anti-Fog Lens, Flex Seal Series (S3435X)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3815)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Uvex Seismic Series (S0600X)
- HONEYWELL UVEX Sperian Goggles Impact Resistant (A610I)
- Honeywell Uvex Safety Goggles