Shop All Safety Goggles
Honeywell Uvex
Safety Goggles, Clear No - Antifog Coating Lens
Mfr # S364
Zoro # G807466495
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Size Standard
- Features No Vent
- Lens Color Clear
- Color Clear
- Lens Coating No - Antifog Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # S364
- Zoro # G807466495
- Country of Origin Mexico
- Category Safety Goggles
Dimensions
Eyewear Size | Standard |
Details
Item | Safety Goggles |
Features | No Vent |
Lens Color | Clear |
Color | Clear |
Lens Coating | No - Antifog Coating |
Frame Color | Clear |
Description
Uvex Classic clear body and clear lens goggles protect eyes from dust, mist or chemical splash Closed, and hood indirect vent styles are also available The textured neoprene headband prevents slippage and inhibits chemical degradation Uvex Classic goggles fit over most Rx spectacles, resisting impacts and absorbing over 999 of UV light They meet both the ANSI Z87 and CSA Z943 safety standards
- •Clear lens, grey headband
- •Indirect, closed, and hood indirect vent styles available
- •Scratch resistant with additional anti-fog coating
- •Meets ANSI Z87 and CSA Z94.3 standads
- •Fits over most Rx spectacles
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cup VP525, VP526, VP527, VP531 (315911/0021/U)
- PETZL ASAPSORBER AXESS Energy Absorber for ASAP (L071CB00)
- NMC Danger Pesticide Peligro Keep Out No En (DPSA1RC)
- KINCO Leather Gloves, Cowhide, L, Shirred, PR (98 L)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3810)
- HONEYWELL UVEX Safety Goggles, Clear Scratch-Resistant Lens, Uvex Seismic Series (S0620)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3815)
- HONEYWELL UVEX Safety Goggles, Shade 5.0 Scratch-Resistant Lens, V-Maxx Series (11250850)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S3970HS)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Classic Series (S350)
- 3M Goggles, Anti-Fog, Adjustable Band, 10/CT, Clear Lens, Gray, PK10 (MMMGG501SGAFCT)
- Honeywell Uvex Eye Protection