Safety Goggles, Clear Antifog Coating Lens
Mfr # S3992X
Zoro # G807469304
Key Features
- Color Gray
- Lens Color Clear
- Lens Coating Antifog Coating
- Features Impact
- Frame Color Gray
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3992X
- Zoro # G807469304
- Country of Origin United States
- Category Safety Goggles
Details
Color | Gray |
Lens Color | Clear |
Item | Safety Goggles |
Lens Coating | Antifog Coating |
Features | Impact |
Frame Color | Gray |
Description
The Uvex Stealth, one of the most popular goggles on the market, has expanded to include reading magnifier lenses The first of its kind, the Uvex Stealth Reader Goggle offers modern design, technology and materials with an extensive range of five magnification strengths Ideal for workers who need not only the added protection of a goggle, but also increased magnification for closeup inspection or fine detail work Available in Clear with Uvextreme antifog coating and five diopter strengths from 10 to 30 magnification The high quality, soft elastomer body conforms to facial contours for a secure, customized, gapfree fit, and the low profile, wraparound style provides complete coverage and unobstructed vision Meets ANSI Z8712010 High Impact, and is certified to the requirements of the CSA Z943 standard
- •Reader style bifocal goggle
- •Offers modern design, technology and materials
- •Features Uvextreme anti-fog coating
- •Five diopter strengths from 1.0 to 3.0 magnification
- •Offers secure, customized, gap-free fit
- •Complete coverage and unobstructed vision
- •Meets ANSI Z87.1-2010 (High Impact), and CSA Z94.3 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Gas Only Hazmat Label, Pk5 (M765AP)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0036BY-12)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (300BLA3-6)
- CARHARTT Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 11M)
- HONEYWELL UVEX Safety Goggles, Clear Uvextra® Fog-resistant coating Lens (S3810)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Uvex Seismic Series (S0600X)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S3970HSF)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Futura Series (S345C)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S39611HS)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Flex Seal Series (S3405HS)
- MCR SAFETY Safety Goggles, Clear Scratch-Resistant Lens, Verdict Series (2400F)
- Honeywell Uvex Eye Protection