Shop All Safety Goggles
This Product is Discontinued
Honeywell Uvex
Safety Goggles, Clear Anti-Fog Lens, Uvex Stealth Series (Discontinued)
Mfr # S39610C
Zoro # G3227481
This Product is Discontinued
Key Features
- Frame Material Polypropylene
- Frame Color Teal
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- UV Protection 99.90%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S39610C
- Zoro # G3227481
- UPC # 603390114038
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Adjustable Locations Headband, ANSI Dust/Splash Rating D3, Application General Purpose, Band Material Neoprene, Brow Lining Material Elastomer, Dielectric Protection No, Eye Socket Lining Material Elastomer, Eyewear Size Universal, Frame Color Blue/Gray, Frame Material Polypropylene, Frame Style Wraparound, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes No Lens Coatings No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.