Shop All Safety Goggles
Honeywell Uvex
Safety Goggles, Clear Anti-Fog Lens, Sub-Zero Series
Mfr # S2380
Zoro # G9661393
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI Dust/Splash Rating Not Rated for Dust or Splash
- Lens Material Polycarbonate
- Foam Lined Yes
- Includes Headband
- Frame Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S2380
- Zoro # G9661393
- UPC # 603390116704
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Adjustable Locations Headband, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Fabric, Brow Lining Material TPE, Dielectric Protection No, Eye Socket Lining Material TPE, Eyewear Size Universal, Frame Color Black, Frame Material Polycarbonate, Frame Style Goggles, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining Yes, Includes No Lens Coatings No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Polyethylene Underground Sewer Line Dete, 3 inch Height, 9 in Width, Poly (17774-38-3000)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk100, Material: Adhesive Backed Vinyl (DL50P100)
- ABUS Lockout Padlock, KA, Brown, 1-3/4"H (74/40 KA BROWN)
- BRADY Eye Wash Sign, 10" Height, 7" Width, Aluminum, Rectangle, English (49009)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog Lens, Sub-Zero Series (S2381)
- HONEYWELL UVEX Safety Goggles, Clear Uvextra® Fog-resistant coating Lens (S3810)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S39610HS)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1651DF)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1650DF)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Classic Series (S350)
- KLEENGUARD Impact Resistant Safety Goggles, Shade 5.0 Anti-Fog Lens, Wildcat Series (20529)
- Honeywell Uvex Safety Goggles