Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Mfr # S3305HS
Zoro # G9184126
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Shade 2.0
- Frame Color Black
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3305HS
- Zoro # G9184126
- UPC # 603390131653
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Uvex Genesis XC, Gender Unisex, Lens Color Welding Shade(s), Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Gray Anti-Fog (SF402AF-FM)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Aluminum, High Voltage With-In, Landscape (OS-DS-A-710-L-19394)
- KONG USA Tango, Body Black, Gate Black (7150X0NNNKK)
- CONDOR Wall Mounted Eyewash Station Stainless Steel (49EV56)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Scratch (S3203)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (11250800)
- HONEYWELL UVEX Uvex Clear Lens Cleaning Solution, 16 oz. Spray Bottle (S471)
- HONEYWELL UVEX Safety Glasses, SCT-Blue Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3312HS)
- HONEYWELL UVEX Safety Glasses, Half-Frame, Fog-Ban Anti-Fog Coating, Clear Frame, Clear Lens (A705)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S4044)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (T4112AF)
- Honeywell Uvex Eye Protection