Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Mfr # S3208HS
Zoro # G9183566
original price:
$28.16
15% off
new price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Black
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3208HS
- Zoro # G9183566
- UPC # 603390131684
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Uvex Genesis, Gender Unisex, Lens Color Welding Shade(s), Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M, Nylon (10197207)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, OSHA, PK25 (76168)
- IRONCLAD PERFORMANCE WEAR XL Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-05-XL)
- PETZL Vertex Vent ANSI Helmet - Yellow (VTVA-YL)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3207HS)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S4202)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (S1502)
- HONEYWELL UVEX Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (S2951HS)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (SVP204)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (S2873)
- RADIANS Safety Glasses, Smoke Scratch-Resistant (SE1-20)
- Honeywell Uvex Eye Protection