Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Mfr # S3206HS
Zoro # G9183548
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3206HS
- Zoro # G9183548
- UPC # 603390131509
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Uvex Genesis, Gender Unisex, Lens Color Welding Shade(s), Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Vapor Blue, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVUS Pvc Work 11 Boot, S2228811 (S-22288-11)
- EAGLE MFG Safety Cabinet Label, 14 In. H, 9 In. W (C97D)
- BERNE Pocket Jean, FR 5, 48x30, Stone Wash, Dark (FRP07)
- DUPONT Boot Covers, Serged, White, M, PK100 (IC457SWHMD01000S)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2602HS)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3208HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP205)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S4402)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (S4042)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3212HS)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (22JJ48)
- Honeywell Uvex Eye Protection