Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant
Mfr # S3851
Zoro # G1934385
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Anti-Reflective, Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3851
- Zoro # G1934385
- UPC # 603390133190
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Avatar, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Reflective, Scratch-Resistant, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Half-Frame, Frame Color Black, Red, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015, CSA Z94.3-2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Spill Deck(R), 88 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene (1361)
- ACCUFORM ID Tag, Numbered 001-100, 1-1/8 in, Circle, White/Black, 100/PK (TDG300BK)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A6, PR (26-0913B/9L)
- CONDOR Bouffant Cap, White, Polypropylene PK100 (29JW33)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3850)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3853)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (A806)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP402)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S2850)
- HONEYWELL UVEX Safety Glasses, Clear Scratch-Resistant (763-S2500)
- OPTIC MAX Orange Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/O)
- Honeywell Uvex Eye Protection