Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, TSR Gray Anti-Fog
Mfr # XV206
Zoro # G3667666
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color TSR Gray
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # XV206
- Zoro # G3667666
- UPC # 040025001347
- Country of Origin Unknown
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | TSR Gray |
Frame Color | Black |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Tectonic(R) |
UV Protection | 99.9% |
Standards | ANSI Z87.1-2010 |
Photochromatic Lens | No |
Frame Style | Wraparound |
Frame Type | Frameless |
Arm Color | Black |
Arm Tip Type | Non-Adjustable |
Description
Safety Glasses, Series Tectonic(R), Gender Unisex, Lens Color TSR Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Nonadjustable, Photochromatic Lens No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, 9, PR (27-805)
- RINGERS GLOVES Law Enforcement Glove, Stealth, S, PR (507-08)
- GATEWAY SAFETY CLEAR LENS STARLITE SAFETY GLASSES (4680)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, R, Al, Sq, PK25 (87628)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Scratch (A701)
- HONEYWELL UVEX Safety Glasses, SCT-Low-IR Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S4206HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S3700X)
- HONEYWELL UVEX Safety Glasses, Reflect 50 Scratch-Resistant (S2864)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP202)
- HONEYWELL UVEX Safety Glasses, Red Mirror Polarized (S2974)
- BOUTON Safety Glasses, Light Blue Polycarbonate Lens, 99.99% UVA; 99.99% UVB; Anti-Scratch (250-28-0003)
- Honeywell Uvex Eye Protection