Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, TSR Gray Anti-Fog
Mfr # A1306
Zoro # G5281936
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color TSR Gray
- Lens Coating Anti-Fog
- Eyewear Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # A1306
- Zoro # G5281936
- UPC # 040025001927
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series GX-8(TM), Gender Unisex, Lens Color TSR Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Silver, Eyewear Size M, Frame Material Metal, Lens Material Polycarbonate, Temple Color Silver, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Adjustable Padded Nosepiece, Standards ANSI Z87.1-2010, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- GUARDIAN Cross Arm Strap, 6 ft.L x 2"W (01620)
- MICRO-TOUCH NITRILE Nitrile Exam Gloves, Nitrile, Powder-Free, S, 200 PK, Blue (6034301)
- NMC Restricted Area Maintenance Personnel Only Sign, RA15AB (RA15AB)
- HONEYWELL UVEX Safety Glasses, SCT-Blue Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3312HS)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP404)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (SVP204)
- HONEYWELL UVEX Safety Glasses, Clear Antifog Coating (S0662X)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (SVP206)
- HONEYWELL UVEX Genesis Safety Glasses, Anti-Fog, Anti-Scratch, Half-Frame, Vapor Blue Frame, Clear Lens (S3240HS)
- SELLSTROM Safety Glasses XM330 Series (S73601)
- Honeywell Uvex Safety Glasses