Shop All Safety Glasses
This Product is Discontinued
Honeywell Uvex
Safety Glasses, TSR Gray 99.9% UV Rays; Scratch-Resistant (Discontinued)
Mfr # A701
Zoro # G906437433
This Product is Discontinued
Key Features
- Eyewear Frame Style Wraparound
- Lens Color TSR Gray
- Frame Color Gray
- Lens Coating 99.9% UV Rays; Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # A701
- Zoro # G906437433
- UPC # 40025108534
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Item | Safety Glasses |
Eyewear Frame Style | Wraparound |
Lens Color | TSR Gray |
Frame Color | Gray |
Lens Coating | 99.9% UV Rays; Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Standards | ANSI Z87.1-2010 Compliant; CSA Z94.3 Compliant |
Weight | 0.1 lbs |
Temple Style | Padded Temple Tips |
Features | Comfort and protection at a great value |
Description
Stylish, sporty safety glasses are lightweight. Flexible temples with soft padded temple tips. Molded nose bridge for comfortable fit.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.