Shop All Marking and Warning Tapes
This Product is Discontinued
Honeywell Uvex
Safety Glasses, SCT-Reflect 50 Lens (Discontinued)
Mfr # S4212
Zoro # G1672133
This Product is Discontinued
Key Features
- Gender Unisex
- X-Ray Detectable No
- Frame Color Tan
- Photochromatic Lens No
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S4212
- Zoro # G1672133
- UPC # 603390131745
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Eyewear Size | M |
Safety Glasses Size | Universal |
Description
Safety Glasses, Series Protege(R), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Tan, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Sandstone, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Temple Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.