Shop All Safety Glasses
This Product is Discontinued
Honeywell Uvex
Safety Glasses, SCT-Reflect 50 Anti-Fog (Discontinued)
Mfr # S2624XP
Zoro # G5409774
This Product is Discontinued
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color SCT-Reflect 50
- Lens Coating Anti-Fog
- Eyewear Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # S2624XP
- Zoro # G5409774
- UPC # 603390129711
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Description
Safety Glasses, Series Livewire(TM), Gender Unisex, Lens Color SCT-Reflect 50, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Silver, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Adjustable Cloth Head Band
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.