Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, SCT-Low IR Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Mfr # S3304HS
Zoro # G9183767
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color SCT-Low IR
- Frame Color Black
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3304HS
- Zoro # G9183767
- UPC # 603390131554
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Uvex Genesis XC, Gender Unisex, Lens Color SCT-Low IR, Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, 7" Width, Attic Access Point Sign, Landscape (OS-NS-D-57-L-10235)
- HILLMAN 10X14 Beware/Dog Sign (840143)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, XL (19261XL)
- GHS SAFETY Pictogram Label, Health Hazard, PK500 (GHS1262)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Polarized ; Anti-Scratch (S2943)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S4201HS)
- HONEYWELL UVEX Uvex Protege Safety Glasses, Black Frame, Clear HS Lens (S4200HS)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3307HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2965X)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP205)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR)
- Honeywell Uvex Eye Protection