Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, SCT-Low IR Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Mfr # S3209HS
Zoro # G9183627
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Eyewear Frame Style Half-Frame
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3209HS
- Zoro # G9183627
- UPC # 603390131837
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Uvex Genesis, Gender Unisex, Lens Color SCT-Low IR, Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- HORIZON MFG Horizon Mfg. 4 Pair Boot Rack, 1004, Black, 35"L (1004)
- HONEYWELL Tube, Nitric Acid, 1 to 20 ppm, PK10 (H-10-146-20)
- KASK Hard Hat Lamp Clips, For WHE00122 (WAC00082-236)
- HONEYWELL UVEX Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (S2975)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S3242)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S3240)
- HONEYWELL UVEX Safety Glasses, SCT-Blue Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3312HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S2821XP)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S2510C)
- 3M Safety Glasses, OTG Gray Polycarbonate Lens, Uncoated, 20PK (TGV01-20)
- Honeywell Uvex Eye Protection