Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, SCT-Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Mfr # S3303HS
Zoro # G9183819
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color SCT-Gray
- Frame Color Black
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # S3303HS
- Zoro # G9183819
- UPC # 603390131806
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | SCT-Gray |
Frame Color | Black |
Lens Coating | Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Genesis XC |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1-2015, CSA Z94.3-2007 |
Green Environmental Attribute | Does not Contain Formaldehyde |
Photochromatic Lens | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Detectable | No |
Metal Detectable | No |
Frame Type | Half-Frame |
Frame Style | Wraparound |
Arm Tip Type | Adjustable |
Arm Color | Black |
Description
Safety Glasses, Series Uvex Genesis XC, Gender Unisex, Lens Color SCT-Gray, Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS PAPR Prefilter, White, 12 PK, ANSI Z87.1-2010 (15-0099-99X12)
- RANGER Footwear Liners, Size 12 to 13, PR (28000/XL)
- DUPONT Disp. Lab Coat, L, Tyvek 400, White, PK30 (TY210SWHLG003000)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (IVPF44100)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (S4172XP)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3208HS)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Anti-Scratch (A804)
- HONEYWELL UVEX Uvex Clear Lens Cleaning Solution, 16 oz. Spray Bottle (S471)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0112)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S3700X)
- BOLLE SAFETY Safety Glasses, HD Anti-Reflective, Hydrophobic, Scratch-Resistant (40113)
- Honeywell Uvex Eye Protection