Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, SCT Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Mfr # S0605HS
Zoro # G0335988
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Frame Color Black
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S0605HS
- Zoro # G0335988
- UPC # 603390114083
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Adjustable Locations Headband, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application General Purpose, Brow Lining Material Polycarbonate, Dielectric Protection Yes, Eye Socket Lining Material Polyurethane, Eyewear Size Universal, Frame Color Black, Frame Material Polycarbonate, Frame Style Goggles, Gender Unisex, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining Yes, Includes No Lens Coatings No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Ambulance Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25305 (A-1218-25305)
- PIP Cut-Resistant Gloves, XL, 10" L, PR (9110)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, Medium (7015396)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-573)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S0600HS)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog ; Anti-Scratch (S0602HS)
- HONEYWELL UVEX Safety Glasses, SCT Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S0609HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (A900)
- HONEYWELL UVEX Safety Glasses, Genesis, HydroShield Anti-Fog, Ultra-Dura Hardcoat, Black Half-Frame, Clear Lens (S3200HS)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (SVP206)
- KLEENGUARD V30 Nemesis Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Black Half-Frame, Smoke Lens (22475)
- Honeywell Uvex Eye Protection