Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Gray Scratch-Resistant
Mfr # S4412
Zoro # G2778167
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Eyewear Size Universal
- Lens Material Polycarbonate
- Frame Material Plastic
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S4412
- Zoro # G2778167
- UPC # 603390121623
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Ignite, Gender Unisex, Lens Color Reflect 50, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Red, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Red/Silver, Temple Style Cushioned, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Ajdustable Nosepiece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Marking Tape, Striped, Black/Yellow, 4" W, Material: vinyl (VHT410)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96170 (96170)
- CONDOR Knit Glove, Acrylic, XL, PR (4NML1)
- PELICAN Micro Case, Blue, 9.37 x 5.56 x 2.62 In (1060)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S4402)
- HONEYWELL UVEX Clear Ice Blue Mirror Hardcoat (763-S2975)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3241HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S2604XP)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3307HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP205)
- OAKLEY Safety Glasses, Black Plutonite Lens, Anti-Scratch (OO9188-6459)
- Honeywell Uvex Eye Protection