Shop All Safety Glasses
This Product is Discontinued
Honeywell Uvex
Safety Glasses, Gray Mirror Scratch-Resistant (Discontinued)
Mfr # XV203
Zoro # G3703061
This Product is Discontinued
Key Features
- Eyewear Frame Style Frameless
- Lens Color Gray Mirror
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # XV203
- Zoro # G3703061
- UPC # 040025001316
- Country of Origin Unknown
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Safety Glasses Size | Universal |
Description
Safety Glasses, Series Tectonic(R), Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Nonadjustable, Photochromatic Lens No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.