Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Gray Mirror Scratch-Resistant
Mfr # A1303
Zoro # G5281902
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
- Frame Material Stainless Steel
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # A1303
- Zoro # G5281902
- UPC # 040025001897
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Lens Color | Gray Mirror |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Stainless Steel |
Polarized Lens | No |
Foam Lined | No |
Gender | Unisex |
Standards | ANSI Z87.1-2010, CSA Z94.3-2007 |
UV Protection | 99.99% UVA/UVB |
Item | Safety Glasses |
Frame Color | Silver |
Series | GX-8 |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Metal Detectable | No |
X-Ray Detectable | No |
Includes | Adjustable Padded Nosepiece |
Photochromatic Lens | No |
Frame Style | Wraparound |
Arm Color | Gray |
Frame Type | Half-Frame |
Arm Tip Type | Straight |
Description
Safety Glasses, Series GX-8(TM), Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Silver, Eyewear Size M, Frame Material Metal, Lens Material Polycarbonate, Temple Color Silver, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Adjustable Padded Nosepiece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Gloves, 4 Cut Level, Uncoated, L, 1 PR (CRT13)
- BLACK SWAN Detectable Marking Tape - Red 2" X 1000' (15290)
- BAUSCH + LOMB Pre-Moistened Lens Cleaning Tissues, Sight Savers, Anti-Static, Individually Wrapped, Pack 100 (BAL8574GM)
- MCR SAFETY Coated Gloves, M, Blue/Blk/Gray, Unlined, PR (B100M)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (SVP206)
- HONEYWELL UVEX Genesis Safety Glasses, Anti-Fog, Anti-Scratch, Half-Frame, Vapor Blue Frame, Clear Lens (S3240HS)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3851)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (S2873)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S3241)
- HONEYWELL UVEX Safety Glasses, TSR Gray Anti-Fog (A1306)
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Anti-Fog, (BAL1-21)
- Honeywell Uvex Safety Glasses