Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Gray Mirror Scratch-Resistant
Mfr # 11150804
Zoro # G2966941
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # 11150804
- Zoro # G2966941
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Fuse, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material Metal, Lens Material Polycarbonate, Temple Color Gunmetal, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Adjustable Break-Away Retainer Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Welding Glove, PR (2519BLC-L)
- WOLVERINE Size 12 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- ERGODYNE Black Elbow Sleeve w/ Strap, XL (655)
- DRAEGER Detector Tube, HCL, 1 to 100 ppm, PK10 (CH29501)
- HONEYWELL UVEX Uvex CarbonvisionSafety Goggles, Black & Gray Frame, Clear Lens (S1650D)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S2500C)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2871HS)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Scratch (S3203)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3309HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Polarized ; Anti-Scratch (S2940HS)
- BOLLE SAFETY Safety Glasses, Blue Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (40151)
- Honeywell Uvex Eye Protection