Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Gray Mirror Anti-Fog, Anti-Static, Scratch-Resistant
Mfr # T57505BTCG
Zoro # G4446321
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color I/O
- Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # T57505BTCG
- Zoro # G4446321
- UPC # 821812511504
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Tornado F5, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Red, Eyewear Size M, Frame Material Elasto LT, Lens Material Polycarbonate, Temple Color Black, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes 1 Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator, Molded, Dual Headstrap, Molded Nose Bridge, White, M/L, Pack of 20 (2200N95)
- LYLE Decal, Danger Lock Out Electrical, 14x10", Height: 10 in (LCU4-0666-ND_14X10)
- SIGNMISSION Equipment Rental Yard Sign & Stake outdoor plastic coroplast window, C-1216-DS-Equipment Rental (C-1216-DS-Equipment Rental)
- COMPASS HUBBELL LIGHTING COMPASS Thermo Exit Sign/ Battery Backup (CERRC)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Scratch-Resistant (SVP405)
- HONEYWELL UVEX Uvex CarbonvisionSafety Goggles, Black & Gray Frame, Clear Lens (S1650D)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (A806)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3305HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Scratch (A801)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3201HS)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant Lens (130C)
- Honeywell Uvex Safety Glasses