Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Gray Anti-Fog
Mfr # SVP403
Zoro # G6315823
product price: $3.49
/ea
Sold in multiples of 10 for $34.90
$34.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Eyewear Size Universal
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # SVP403
- Zoro # G6315823
- UPC # 603390132582
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series SVP400, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN English White Fire Extinguisher Sign 7 in. H X 5 in. W, 6PK (848739)
- HONEYWELL MILLER Liquid Repellant Shock Absorbing Lanyard, 310 lb. Weight Capacity, Green (922PCR/6FTGN)
- ZORO SELECT Barricade Tape, Caution, Yellow, Roll 3" (Y35M31000C-12)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners White, 25PK (VSC-ROUND-WHITE)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP402)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP404)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Scratch-Resistant (SVP405)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP202)
- HONEYWELL UVEX Hypershock - CL Frame CL Lens with Hydroshield Coat (UVXS2970HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S129)
- SAS SAFETY EYE SHIELD MULTI-PURPOSE CLEAR (SA5120)
- Honeywell Uvex Safety Glasses