Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Mfr # S3310HS
Zoro # G9184117
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Gray
- Frame Color Black
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3310HS
- Zoro # G9184117
- UPC # 603390131660
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Uvex Genesis XC, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Reflective Letter Label, F, 2-1/2in H, PK25 (RUM200-F-YB)
- PIG PIG Mini Poly Drip Deck 16.63" L x 12" W x 3.88" H (PAK371)
- BRADY Label, 1 1/2 in W, Clear; White (BM-32-427)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK10, 8CMR9 (8CMR9)
- HONEYWELL UVEX Hypershock high performance sport inspired eyewear (S2940HS)
- HONEYWELL UVEX Safety Glasses, Reflect 50 Scratch-Resistant (S2854)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SVP203)
- HONEYWELL UVEX Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (S2975)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP208)
- HONEYWELL UVEX Safety Glasses, Genesis XC, HydroShield Anti-Fog, Black Half-Frame, Clear Lens (S3300HS)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (XD411AR)
- Honeywell Uvex Eye Protection