Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Mfr # S3212HS
Zoro # G9183800
original price:
$19.55
21% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3212HS
- Zoro # G9183800
- UPC # 603390131455
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Uvex Genesis, Gender Unisex, Lens Color Dark Gray, Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TSK236)
- CROSSFIRE Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, (5515 AF)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-5-1-10)
- TRI-DEX Label Holder, Snap-In, 1x3 In, PK25 (TR-1300)
- HONEYWELL UVEX Safety Glasses, SCT-Blue Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3211HS)
- HONEYWELL UVEX Safety Glasses, SCT-Vermillion Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3210HS)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3201HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S3700)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2871HS)
- HONEYWELL UVEX Polarized Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2949)
- RADIANS Safety Glasses, Blue Uncoated (RS1-70)
- Honeywell Uvex Safety Glasses