Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Gray Anti-Fog ; Anti-Scratch
Mfr # S4201HS
Zoro # G9993986
original price:
$10.56
18% off
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Gray
- Frame Color Black
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # S4201HS
- Zoro # G9993986
- UPC # 603390131332
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Protege(R), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Temple Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401095)
- LABELMASTER GHS Health Hazard Lbl, 4x4in, Polypro, PK50 (GHIS0095)
- CHILL-ITS BY ERGODYNE Rechargeable Phase Change Ice Packs for Cooling Vest, L/XL (6220)
- CHIPPEWA 6-Inch Work Boot, D, 11, Brown (31003 11 D)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2884)
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S1112)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S4402)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Anti-Scratch (A804)
- HONEYWELL UVEX Uvex By Honeywell 763-S8595 Bionic Ratchet Suspension (763-S8595)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3301HS)
- 3M Safety Glasses, Gray Scratch-Resistant (11815-00000-20)
- Honeywell Uvex Eye Protection