Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Gray Anti-Fog
Mfr # A806
Zoro # G2891926
Best Seller
original price:
$6.69
11% off
new price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color TSR Gray
- Lens Coating Anti-Fog
- Eyewear Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # A806
- Zoro # G2891926
- UPC # 603390125355
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series A800, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, No Smoking Matches or Open Lights, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-DS-A-1218-L-19446)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Orange (OTC36-4-X-S)
- LOMANCO Lomanco CV3BRB 3 in. Brown Circle Vent; 6 Pack (464628)
- 3M PROTECTA Body Belt, 2 D-Rings, Size XL (1091015)
- HONEYWELL UVEX Safety Glasses, Uvex A800 Series, Anti-Fog, Polycarbonate, Clear Half-Frame, Clear Lens (A805)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP201)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch (S2941HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S2530C)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog ; Anti-Scratch (S0602HS)
- HONEYWELL UVEX Safety Glasses, SCT-Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2605HS)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SW111)
- Honeywell Uvex Safety Glasses