Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Clear Uvextra AF Anit-Fog
Mfr # S0600X
Zoro # G801839806
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound; Sealed Eyewear
- Lens Color Clear
- Frame Color Black
- Lens Coating Uvextra AF Anit-Fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S0600X
- Zoro # G801839806
- UPC # 603390125232
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Size | One Size |
Details
Eyewear Frame Style | Wraparound; Sealed Eyewear |
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Uvextra AF Anit-Fog |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Standards | ANSI Z87.1-2010 Compliant; CSA Z94.3-2007 Compliant |
Color | Black |
Features | Uvextra™ AF Anti-Fog Lens Coating |
Material | Polycarbonate |
Weight | 0.14 lbs |
Includes | (1) Set of Removeable Temples; (1) Removeable Headband |
Frame Type | Sealed Eyewear; Wraparound |
Description
Protect your eyes from sun, wind, impacts and airborne debris without compromising your peripheral vision. Convertible design allows you to wear them as fully sealed goggles (using the included headband) or as wraparound safety glasses (using the included temple frame). Replaceable cushioned subframe, flexible nasal pads and padded temple tips ensure all-day wearing comfort. Flame-resistant, latex-free cushioning and cloth components make them safe and smart in just about any working environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 36" L x PVC, 1" Thick (621S3036BL)
- GHS SAFETY Label, Corrosion, Gloss Paper, PK1820 (GHS1228)
- 5.11 Tactical Boots, 10, R, Blk, Plain, Womens, PR (12404)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-108)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2600HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S2821XP)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2870)
- HONEYWELL UVEX Safety Glasses, Clear Antifog Coating (S0662X)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S2500)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0112)
- SAFE HANDLER Hyline Clear Lens Color Temple, Variety Safety Glasses (12-Pack) (SH-HYSG-CLLCT-ES01-12)
- Honeywell Uvex Safety Glasses