Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant
Mfr # S3850
Zoro # G2384442
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Anti-Reflective, Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # S3850
- Zoro # G2384442
- UPC # 603390133183
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Avatar, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Reflective, Scratch-Resistant, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015, CSA Z94.3-2007
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIQUE FIRE STOP PRODUCTS Through Pentration Threaded Firestop Sleeve Kit 4 Inch Diameter (TF-4)
- PRO-LAB Detector Radon Test Kit (RA100)
- KIMTECH Liquid Barrier Gown, LowLint, BL, 2XL, PK10 (47994)
- NMC Individual Character Stencil 12" Number Set, PMC12-C (PMC12-C)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3853)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3851)
- HONEYWELL UVEX Safety Glasses, Gray Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3852)
- HONEYWELL UVEX Safety Glasses, TSR Gray Scratch-Resistant (A1301)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (S2853)
- HONEYWELL UVEX Safety Glasses, SCT Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S0609HS)
- HONEYWELL NORTH Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (T5900WBLS)
- Honeywell Uvex Eye Protection