Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Clear Polycarbonate Lens, Anti-Fog
Mfr # 11250800
Zoro # G806437465
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Over-the-Glass
- Lens Color Shade 5.0 | Clear | Shade 3.0
- Frame Color Clear
- Lens Coating Anti-Fog
- Eyewear Size One Size Fits Most
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # 11250800
- Zoro # G806437465
- UPC # 40025107957
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Item | Uvexx V-Maxx Antifog Clear Goggle |
Eyewear Frame Style | Over-the-Glass |
Lens Color | Shade 5.0 | Clear | Shade 3.0 |
Frame Color | Clear |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2010 Compliant |
Color | Black/Red |
Weight | 0.182 lbs |
Features | Peel-off goggle covers available to extend useful life of the lens; pivoting headband clips to adjust strap around hard hats or hearing protection |
Includes | Headband |
Description
Sporty-style safety goggles feature sleek wraparound style that helps to provide 180 degree clear field of vision. Ideal for foggy environments. Highly durable goggles provide good range of comfort for a variety of users. Adjustable headband keep goggles secure.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Chest Wader Black (8686700)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011BL/10H)
- LUMAPRO Ext Sgn, Alum, Silvr, 14 9/16in, 3W (53RH96)
- M A MATTING Kneeling Comfort Mat, Black 12" x 22" (43311222000)
- HONEYWELL UVEX Safety Glasses, Genesis, Ultra-Dura Hardcoat, Black Half-Frame, Clear Lens (S3200)
- HONEYWELL UVEX Safety Glasses, SCT Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S0605HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP201)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Scratch (S3201)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP207)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (S2873)
- DEFENDER SAFETY OPTIFENSE VS1 CLEAR Safety Glasses, ANSI Z87, 30pc per Box Blue, 30PK (OF-VS1-03)
- Honeywell Uvex Eye Protection