Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Clear Polarized
Mfr # S2960HS
Zoro # G9183539
original price:
$14.97
11% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Clear
- Frame Color Brown
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S2960HS
- Zoro # G9183539
- UPC # 603390131226
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Uvex Hypershock, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Brown, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Brown, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Security Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 453P81 (453P81)
- MOLDEX Particulate Mask, N95, S, PK10 (M4621)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W (TB-5-21)
- GLOVE GUARD Utility Guard® clip, High Vis Yellow (7441HVYW)
- HONEYWELL UVEX Safety Glasses, SCT-Low IR Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3304HS)
- HONEYWELL UVEX Safety Glasses, Espresso Anti-Fog, Anti-Scratch (S2601HS)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (S2873)
- HONEYWELL UVEX Safety Glasses, Clear Scratch-Resistant (763-S3200)
- HONEYWELL UVEX Safety Glasses, Genesis, Ultra-Dura Hardcoat, Black Half-Frame, Clear Lens (S3200)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SVP203)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-00-0920)
- Honeywell Uvex Safety Glasses