Safety Glasses, Clear No - Antifog Coating
Mfr # S4200-H5
Zoro # G207469812
Key Features
- Eyewear Frame Style Standard
- Lens Color Clear
- Frame Color Black
- Lens Coating No - Antifog Coating
- Polarized Lens (Yes/No) No
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S4200-H5
- Zoro # G207469812
- Country of Origin China
- Category Safety Glasses
Details
Eyewear Frame Style | Standard |
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | No - Antifog Coating |
Polarized Lens (Yes/No) | No |
Standards | ANSI Z87.1 2003 High Impact |
Color | Black |
Temple Style | Bayonet |
Description
Designed with proprietary Uvex Floating Lens technology, an expandable wraparound brow, soft temple tip pads and nosepiece, the Uvex Protege provides workers with exceptional comfort and flexible style The Uvex Protege delivers sportstyling, lightweight comfort and flexible design all weighing less than an ounce Comfort never felt so light Proprietary Floating Lens design offers increased flexibility in fit, and the secure wraparound brow expands to fit a wide range of users The soft temple tip pads provide a secure, comfortable fit, and the nosepiece offers soft, flexible nasal fingers that conform to a variety of facial profiles and minimize slippage Meets ANSI Z8712003 High Impact and CSA Z943 standards
- •Features proprietary Uvex Floating Lens technology
- •Expandable wrap-around brow, soft temple tip pads and nosepiece
- •Exceptional comfort and flexible style
- •Weighs less than one ounce
- •Secure wrap-around brow expands to fit a wide range of users
- •Meets ANSI Z87.1-2003 (High Impact) and CSA Z94.3 standards
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, 3XL, PR (ARCTIGE-00-013)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-3/4"H (406PRP)
- JACKSON SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 8 1/4 12 PK (20188)
- BRADY Pipe Mrkr, Non-Potable Water, 2-1/2to7-7/8, 7203-1 (7203-1)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S1359C)
- HONEYWELL UVEX Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (S2945)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (SVP204)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2850HS)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S1601)
- HONEYWELL UVEX Uvex Protege Anti-Scratch, Metallic Black Frame, Clear Lens (S4200-H5)
- EDGE SAFETY GLASSSES BK/POL SM VS (TSDK216VS-G2)
- Honeywell Uvex Eye Protection