Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Clear Antifog Coating
Mfr # S2510C
Zoro # G507469666
product price: $15.49
/pr
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Over the Glass
- Lens Color Clear
- Lens Coating Antifog Coating
- Polarized Lens (Yes/No) No
- UV Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S2510C
- Zoro # G507469666
- Country of Origin United States
- Category Safety Glasses
Details
Eyewear Frame Style | Over the Glass |
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Blue |
Lens Coating | Antifog Coating |
Polarized Lens (Yes/No) | No |
UV Protection | Yes |
Standards | ANSI Z87.1 2003 High Impact - CAN/CSA/Z94.3 |
Color | Blue |
Temple Style | Adjustable |
Description
These lightweight and convenient safety glasses fit over prescription glasses The Uvextreme antifog polycarbonate lenses are encased in a blue or black frame and resist impact and absorb 999 UV rays 145mm wide, singlepiece, polycarbon lens adjusts easily to three positions Moldedin sideshields and browguard add extra protection above and around eyes Temple length adjusts to four different lengths to provide a comfortable fit for just about anyone Temple ends have a patented duoflex feature for improved comfort behind the ears ANSI Z8711989 CSA Z943
- •Over-The-Glasses style for prescription glasses wearers
- •Duoflex styled temples for cushioned comfort
- •Meets ANSI Z87 and CSA Z94.3 standads
- •Blocks 99.9% of UVA and UVB radiation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Green Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size M (DXG-E01-10M)
- CONDOR Plug Lockout, Red, 3-13/32" H, 3-1/2" L (437R59)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (665-12)
- JUSTRITE Rinse Tank Basket, Steel (27003)
- HONEYWELL UVEX Safety Glasses, Clear Antifog Coating (S0662X)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (11150353)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2961HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S0600HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (11150900)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Hard Coated; Scratch-Resistant (763-S4200)
- CREWS Safety Glasses, Nonslip Temple Grip, Clear (MCSCRWBK110)
- Honeywell Uvex Eye Protection